Shop All Floor Finishes and Sealers
Greening The Cleaning
Floor Finish, 1 gal., 15 min., PK4
Mfr # DIC12-4
Zoro # G6003033
product price: $187.99
/pk 4, $47.00/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Solids Content 0 %
- Coverage per Gallon 2000 to 3000 sq ft
- Dry Time 15 min
- Maintenance Frequency 4 wk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greening The Cleaning
- MFR # DIC12-4
- Zoro # G6003033
- Country of Origin Canada
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Finish |
Solids Content | 0 % |
Coverage per Gallon | 2000 to 3000 sq ft |
Dry Time | 15 min |
Maintenance Frequency | 4 wk |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Recommended Dilution | Ready to Use |
Standards | Green Seal |
VOC Content | 0% |
Maximum Coverage Area | 3,000 sq ft |
Minimum Coverage Area | 2,000 sq ft |
For Floor Type | Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood |
Minimum Drying Time | 15 min |
Cleaner Form | Liquid |
Maximum Drying Time | 15 min |
Container Type | Jug |
Description
Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, Maximum Drying Time 15 min, Minimum Drying Time 15 min, Ready to Use, Standards Green Seal, VOC Content 0 Percent, Maintenance Frequency 4 wk, Maximum Coverage Area 3,000 sq ft, Minimum Coverage Area 2,000 sq ft, Recommended Dilution Ready to Use, Solids Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Optional Drip Tray, Black (JPP10088)
- MILLER MFG Duraflex Pail 8 Qt. YELLOW (1126-YE)
- SPRAYWAY Degreaser, 15 Oz Aerosol Can, Liquid, Colorless (SW286)
- SIMPLE GREEN Cleaner/Degreaser, 55 Gal Drum, Liquid, Clear Colorless (0600000119055)
- STATIC SOLUTIONS INC Static Solutions Dissipative Floor Finish, Gallon Bottle, 4 Bottles - (AF-5500)
- ISHINE 1 Gallon Floor Finish (405504)
- ZEP High Traffic Floor Finish, 1 gal., PK4 (ZUHTFF128)
- BETCO Hybrid Floor Finish, 5 gal Bag-in-Box (660B500)
- TOUGH GUY Hard Surface Floor Sealer, Size 5 gal, RTU (444N54)
- TERRA 1 Gallon Floor Sealer (581004)
- FRANKLIN CLEANING TECHNOLOGY DE-FENSE Non-Buff Floor Finish, Liquid, 1 Gal. Bottle (F135022-EA)
- Greening The Cleaning Floor Finishes and Sealers