Shop All Carpet & Upholstery Cleaning Chemicals
Greening The Cleaning
Carpet Extraction Cleaner, 1 gal.PK4
Mfr # DIN23-4
Zoro # G5960744
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 3:128
- pH 8.6
- Size 1 gal
- Green Certification or Other Recognition USDA Certified Biobased Product
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greening The Cleaning
- MFR # DIN23-4
- Zoro # G5960744
- Country of Origin Canada
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Carpet Cleaner |
Recommended Dilution | 3:128 |
pH | 8.6 |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Container Type | Jug |
RTU Yield per Container | 42.7 gal |
Removes | Dirt |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
For Use With | Carpet, Upholstery |
Standards | Ecologo, UL Listed |
Fragrance | Unscented |
Surfaces for Use On | Carpet |
Maximum RTU Yield per Container | 42.7 gal |
pH Level | 9.7 |
Product Series | No Series |
Nonflammable | Yes |
Product Label | Carpet and Upholstery Steam Extraction Cleaner |
Cleaner Type | Carpet Cleaner, Upholstery Cleaner |
Biodegradable | Yes |
pH Value | Alkaline |
Cleaner Form | Liquid |
Description
Carpet Cleaner, Cleaner Type Carpet Cleaner, Upholstery Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Alkaline, Fragrance Unscented, Product Label Carpet and Upholstery Steam Extraction Cleaner, Standards Ecologo, UL Listed, Biodegradable Yes, For Use With Carpet, Upholstery, Maximum RTU Yield per Container 42.7 gal, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Squeegee - Rear (A) For IPC Eagle MPVR05802 (GSQ1184AU)
- DAYTON Vacuum Bags, 13 1/2 in L, 7 3/4 in W, Cloth (783GC3)
- CLOROX Clorox CLO78902 13 Gal OdorShield Drawstring Trash Bags (CLO78902)
- 3M Tack Cloth (813)
- BISSELL No Scent Pet Odor Eliminator 22 Liquid (25P7)
- BIOCIDE BIOCIDE 3251 Liquid Shocker Odor Eliminator (BCD-3251)
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 9 to 9.8 pH (49G5-1)
- ENFORCER CLEANER CARPET 128OZ (ZUPXC128)
- GOOF OFF Professional Strength Remover, Non-Aerosol Can, 1 gal, Multi-Surface (FG657)
- SIMPLE GREEN Carpet Cleaner, 1 gal.Bottle, PK2 (1210000211201)
- GLOBAL INDUSTRIAL Carpet Spotter & Pretreater, 1 Gallon Bottle (670290)
- Greening The Cleaning Carpet & Upholstery Cleaning Chemicals