Shop All Pet & Animal Food & Treats
Greenies
Greenies GR10104 25-50 lbs Original Dental Dog Chews 36 Treats
Mfr # GR10104
Zoro # G203796394
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenies
- MFR # GR10104
- Zoro # G203796394
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Features
- #1 vet recommended dental chew
- Total oral health solution with a taste dogs love
- Great for all adult dogs
- Safe & easy-to-digest daily treats
- Pet Type: Dog
- Size: 25-50 lbs
- Length(in.): 5
- Width(in.): 8
- Height(in.): 5.5
- Weight: 2.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO AxeSaw - A Combination Axe, Bow Saw and Mallet Tool w/15" SS Saw Blade (40475)
- JAYDEE ORION Black 6ft. x 50 ft.Privacy Fence Screen (10-116)
- UNDERHILL Cv075H High Flow Solid Brass Control Valve 3/4-Inch Hose Thread (CV075H)
- VALLEY FORGE 0.5 in. L Nylon Flag Pole Snap Clips (FC2)
- GREENIES Greenies GR10126 Pill Pocket Peanut Butter Flavor Dog 30 Treats - Small (GR10126)
- GREENIES Greenie Dog Treat Tub Rg (428632)
- GREENIES Pill Pockt Dog Treat Ckn (428269)
- GREENIES Greenie Dog Treat Tub Lg (428631)
- GREENIES GREENIE DOG TREAT12PK RG (428616)
- GREENIES DOG GREENIE TREAT20PK SM (428617)
- SUNSHINE Biscuit Dog Pb Medium Bulk (2896)
- Greenies Pet & Animal Food & Treats