Shop All Door Pulls
Greengrass
Square Handle Gothic Door Pull Brown Rust
Mfr # GR1489564
Zoro # G104040695
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR1489564
- Zoro # G104040695
- UPC # 780997131634
- Country of Origin China
- Category Door Pulls
Description
This rustic wrought iron door pull provides a great finishing touch to any solid wood passage door, wood gate or even larger cabinets. A distinctive gothic design with a curved handle offers decor appeal and functional style. Powder coat finish and hand hammered to perfection; no two pieces are alike.
Hand Forged Distressed Iron, Powder Coated for protection, Matching wood screws for mounting. Great for Doors, Garage Doors, and Gates. Can also be used on appropriate cabinets or furniture pieces.
- Material - Hand Forged Wrought Steel, Powder Coat
- Finish/Color - Brown Rust
- Dimension - 3 1/2 L x 11 1/2 H in.
- Projection - 4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 5In. HALF THRESHOLD (3 FT WL-78-A)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1-1/8 in. by 2-1/4 in., Stainless Finish Single Pack (U 10678)
- DELTANA Flush Pull, Solid Brass, Bronze (FP221RU10B)
- CROWN 4-1/2" Bin Cabinet Pull with 3" Center to Center Oil Rubbed Bronze Finish (CHP8075310B)
- ROCKWOOD 30" Center to Center 36" Overall Straight Flat End Back to Back 1-1/4" Pulls with 3" Projection Sati (RM330132D3036)
- NATIONAL HARDWARE UTILITY PULL 5-3/4""BLK (N116-830)
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- PRIMELINE TOOLS Sliding Door Binder Posts with 2 Screws Steel (2 Sets) (MP2055)
- NATIONAL MFG/SPECTRUM BRANDS HHI 612 SS Util Pull (N349-001)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Double-Sided, Satin Stainless (PL-2SQ48 32D)
- AMEROCK 3 in. Essentialz Collection Pulls, 10PK (TEN26201G10)
- Greengrass Door Surface Protection