Greengrass

Quick Snap in Ground 5 in. Pop Up Adjustable Sprinkler with Quick Hose Connector


original price: $45.55
5% off
new price: $43.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A gear-driven rotating sprinkler just like the contractors install. Only you do not have to trench the lawn or pay for buried plumbing. It stays safely buried in place until needed. You can mow right over it. Just snap your hose on to the swiveling quick-connect and water pressure pushes the riser up 5 inches above the ground. A powerful stream throws water 17 to 40 feet at 2.5 gallons per minute. You set the rotation from 40-360 degrees. Both settings are right on top and easy to make while the unit is on or off. Most front lawns can be completely watered with just two, each in an opposite corner. When you turn off the water, the riser drops back below ground where it stays ready till next time. You can use a garden trowel to dig a 4 inch hole, 9 inches deep. Thats it plant it, point it, set it, forget it. No assembly required. Just pull it out of the box and stick it in the hole. Plant them right next to drives or sidewalks, in flower beds anywhere, really. Corners are good spots. The swiveling hose connect makes it easy to snap on the hose from any direction. Instructions are included and they are very simple. This is an industrial strength sprinkler that will give years of faithful service. Depending on your water pressure, you can string two or more Quick-Snaps off the same hose line; you can add a timer at the faucet. These units can be removed and taken with you to the new house when you move or reset when landscaping matures. Without the hassle of buried pipes you can even tilt them in the ground to get just the spray angle you want. Worried about winter freeze damage in your area. You may want to order a Quick-Snap Air Purge. It blows out the water with an ordinary bicycle pump. Each sprinkler comes with its own hose quick-connect and a bright orange cap to help find the unit when the grass grows long, lush and green. Lawns don’t move. Why keep moving sprinklers around Bury them, instead.

Features
  • Powerful compact sprinkler hides in your lawn just like a contractor installed system
  • Pops up with water pressure and automatically drops down when waters off so you can mow right over it
  • Snap on hose from any direction to water up to 5000 square feet
  • Easy to install in minutes
  • 5 year warranty
  • No assembl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.