Shop All Butt Hinges
Greengrass
N830-321 3.5 in. Bright Brass Door Hinge - 3 Pack
Mfr # GR585272
Zoro # G203977564
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengrass
- MFR # GR585272
- Zoro # G203977564
- UPC # 723902305164
- Country of Origin China
- Category Butt Hinges
Description
Features
- 3 Pack.
- 3.5 in. Bright Brass Door Hinges.
- For Use On Interior Residential Doors.
- Removable Pin For Quick & Easy Installation.
- Screws Included.
- Steel Material.
- Dimension - 6.5 L x 5.51 W x 0.98 H in.
- Item Weight - 1.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Steel, Brass (E 2281)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in (C8053-KD-3)
- DON-JO Hinge Pin Door Stop (1513CP)
- MASTER LOCK Padlock, Keyed Different, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443)
- GREENGRASS N173-823 Heavy Duty Gravity Action Hinge (GR136077)
- GREENGRASS N273-904 3 x 3 in. Plain Steel Weldable Door Hinge (GR843999)
- ACORN MFG FLUSH H HINGE 7""L (AH7BQ)
- DELTANA Satin Nickel Door and Butt Hinge (CH2525U15)
- TOWNSTEEL TownSteel: HW Hinge, Steel Ball Bearing 4.5x4.5-USP (TNS-THBB168-45X45-USP)
- HAGER Prime Coat Hinge BB1279412P (10322)
- DELTANA Black Radius Hinge (S44R4HD1B)
- Greengrass Butt Hinges