Shop All Butt Hinges
Greengrass
N830-320 3.5 in. Bright Brass Hinge - 3 Pack
Mfr # GR831063
Zoro # G503977554
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR831063
- Zoro # G503977554
- UPC # 753153418597
- Country of Origin China
- Category Butt Hinges
Description
Features
- Door Hinge V512.
- For Use On Interior Residential Doors.
- 3 Pack.
- Size - 3.5 in.
- Finish - Bright Brass.
- Removable Pin For Quick & Easy Installation.
- Screws Included.
- Material - Steel.
- Dimension - 6.5 x 5.51 x 0.98 in.
- Item Weight - 1.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt, Med.Duty, Aluminum (MS1850S-350-628)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 6.07 lb Pull, Rare Earth Magnets (N52P750060VHBS)
- DESIGNS OF DISTINCTION 3/4" Tall Bevel Slat Tambour - White Oak (12"W x 48"L) (011248202WK1)
- STRYBUC Patio Door Handle (13-232)
- GREENGRASS N173-823 Heavy Duty Gravity Action Hinge (GR136077)
- GREENGRASS N273-904 3 x 3 in. Plain Steel Weldable Door Hinge (GR843999)
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA59)
- S & W MANUFACTURING Corner Leveler (SW-RACS-8A)
- HILLMAN 1-5/16 SOLID BRASS DECORATIVE HINGE (851197)
- BEST 1-3/4" W x 4" H Prime Coat Door and Butt Hinge (F179NRP 4X4 DOOR HINGE P STL)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Spring Hinge (304B-C46/9)
- Greengrass Butt Hinges