Shop All Door Latch Guards
Greengrass
N830-226 3 in. Door Hinges; Satin Brass
Mfr # GR585249
Zoro # G704031024
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR585249
- Zoro # G704031024
- UPC # 723902303993
- Country of Origin China
- Category Door Latch Guards
Description
Features
- Door Hinges.
- Finish - Satin Brass.
- Size - 3 in.
- For Use On Interior Residential Doors.
- Removable Pin For Quick & Easy Installation.
- Screws Included.
- Steel, Material.
- Dimension - 3 x 5 x 0.5 in.
- Item Weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT FME Cover, 24"dia. x 10"D, Pink, PK20 (CBFR24PK)
- SPEC Compression Spring Music Wire, PK5, C05400410750M (C05400410750M)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800RD (LL1S14X04800RD)
- BLUM 110 Degree 1in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (31C358BS16)
- GREENGRASS N178-806 Black Universal Keyed Knob Latch (GR567801)
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40PB)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4S)
- PRIME-LINE 12 in. Gray Painted Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9513)
- THE DOOR GUARDIAN The Door Guardian DG01-OUT Door Guardian for Outswing Doors - White (DG01-OUT)
- DELTANA Door Guard Black 5" (DG525U19)
- DON-JO Flip Guard Angle Plate (AP34626)
- Greengrass Door Accessories