Shop All Spring Hinges
Greengrass
N351-023 4 in. Satin Nickel Spring Adjustable Door Hinge
Mfr # GR844000
Zoro # G004031861
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengrass
- MFR # GR844000
- Zoro # G004031861
- UPC # 753153419389
- Country of Origin China
- Category Spring Hinges
Description
Features
- 4 in. Satin Nickel Spring Adjustable Door Hinge.
- Manufactured With Cold Rolled Steel.
- Closing Speed Is Adjustable.
- Fits Standard Hinge Cutout.
- Tension Is Adjustable.
- 5/8 in. Radius Round Corners.
- Dimension - 0.88 L x 3.75 W x 6.63 H in.
- Item Weight - 0.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, Satin, Unthr. Through Holes (US-160/S)
- CAMPBELL CHAIN & FITTINGS 5/16" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645016)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8402LH10B4916)
- EKENA MILLWORK Pitch 8/12 Triangle Gable Vent, Functional, 65"W x 21 3/4"H x 2 1/4"P (GVTR65X21F)
- NATIONAL HARDWARE Door Hinge Rem Pin Ss3In (N276-980)
- NATIONAL HARDWARE Hinge Spg Adj Sc 4-1/2X4-1/2In (N236-012)
- DELTANA Spring Hinge - 4.5 x 4.5 in. - Brushed Stainless (DE567165)
- DELTANA Satin Brass Spring Hinge (DSH4R54BM)
- BEST HINGES 4-1/2in x 4-1/2in Spring Hinge # 420936 Satin Brass Finish (2060R4124)
- DELTANA Satin Chrome Spring Hinge, Holes per Leaf: 3 (DSH35R526D)
- DELTANA Satin Nickel Spring Hinge, Holes per Leaf: 4 (DSH45U15)
- Greengrass Door Hinges