Shop All Gate Door Hardware
Greengrass
N342-725 11 in. Gate Spring; Stainless Steel
Mfr # GR567770
Zoro # G304066655
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR567770
- Zoro # G304066655
- UPC # 723902303818
- Country of Origin China
- Category Gate Door Hardware
Description
Features
- Gate Spring.
- Material - Stainless Steel.
- Size - 11 in.
- Ideal For Use In Applications Requiring A Positive Self Closing Action.
- Used On Light & Heavy Duty Weight Gates Or Doors As Spring Tension Is Fully Adjustable For Rust Resistant & ACC Safe Use With Premium Woods Including Cedar & Redwood.
- Dimension - 1.63 x 3.75 x 13.56 in.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS Mattock Spade Shovel, Steel, 15 in (6704)
- DURA FAUCET Dura Faucet DF-SA432K-CP Premium RV Hand Held Shower Wand and Hose Kit - Chrome (DF-SA432K-CP)
- MTD Chute Asm-Bagger L (631-05103)
- OREGON Gatorline Round Trimmer Line, .155" by 320', 3Lb Spool (21-155)
- GREENGRASS N199-158 Heavy Duty Post Mount Gate Latch - Black (GR878787)
- ONWARD 4 1316inch 123 mm Automatic Gate Latch, Black (301FBR)
- NUVO IRON BLACK GALVANIZED STEEL GATE CORNER FRAME BRACE AND HINGE KIT (GCBHK01)
- ROCKWOOD Gate Latch, 2-1/16 In W, Oil Rubbed Bronze (602.10B)
- NATIONAL HARDWARE GATE HING-HVY 3.5""ZNC 2P (N220-137)
- SPECIAL SPEECO PRODUCTS 2 Way Latch Lock Gate (S16100100)
- ZORO SELECT Self-Latching Gate Latch, 2-3/8 In. W (1RBY1)
- Greengrass Gate Door Hardware