Shop All Door Knockers
Greengrass
N336-149 7 in. Antique Bronze Door Knocker
Mfr # GR567728
Zoro # G703695418
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengrass
- MFR # GR567728
- Zoro # G703695418
- UPC # 723902301883
- Country of Origin China
- Category Door Knockers
Description
Features
- Door Knocker.
- Designed To Add A Decorative Appearance To Doors Up To 1.75 in. Thick.
- Solid Brass Gives Maximum Corrosion Resistance.
- Can Be Personalized By Engraving.
- Size - 7 in.
- Finish - Antique Bronze.
- Dimension - 1 x 4.75 x 10.63 in.
- Item Weight - 0.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 1 14inch 32 mm BacktoBack Glass Door Knob, Brushed Nickel (8710R3230195)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Antique Brass (DCM315U5)
- ZORO SELECT Badge Holder, White, 10 PK (25DU68)
- PRIMELINE TOOLS Twist In Lock, Twist In Lock, Unfinished (U 9848)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Polished Brass (A06-K0400-605)
- BALDWIN Estate Antique Brass Door Knockers (0195.050)
- DELTANA Door Knocker-Viewer Black (DKV630U19)
- LARSON Heavy Duty Aluminum Grade-1 Pneumatic Door Closer, White (LA8897)
- CRC K&W Technician Grade Knocker Loose, 401724 (401724)
- PRIMELINE TOOLS Door Knocker and Viewer, 9/16 in. Bore, 160-Degree View Angle, Antique Brass (Single Pack) (MP4235)
- NATIONAL HARDWARE 4.75 in. L Brushed Gold Brass Door Knocker (N336-705)
- Greengrass Door Accessories