Shop All Door Stops
Greengrass
N328-195 3 in. Satin Nickel Magnetic Door Stop
Mfr # GR136092
Zoro # G204030800
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengrass
- MFR # GR136092
- Zoro # G204030800
- UPC # 654204697957
- Country of Origin China
- Category Door Stops
Description
Features
- V244 Magnetic Rigid Door Stop With Catch.
- Size - 3 in.
- Finish - Satin Nickel.
- Keeps Doors Fully Open To Prevent Damage To The Wall.
- Magnet Hold The Door Open.
- Mounting Screws Included.
- Die Cast Zinc Body.
- Dimension - 1.75 x 4.75 x 7.38 in.
- Item Weight - 0.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Jamb Weatherstrip, 36 in. x 84 in., Aluminum and Vinyl Construction, Satin Nickel (1 Kit) (MP4685)
- DELTANA Dutch Door Quadrant Oil Rubbed Bronze (DDQ56U10B)
- DON-JO Don-Jo: 516 Series, Ladder Pull 72" CTC - Stainless Steel (DNJ-PL5163-630)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure (1006CLB)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- GREENGRASS Hardware 830279 Hinge Pin Door Stop; Oil Rubbed Bronze (GR838063)
- GREENGRASS N116-863 5.5 in. Galvanized Door & Doorawer Pull (GR569419)
- COMMERCIAL Non-slip Rubber Door Stop (MAS-00920)
- ROCKWOOD Door Stop, Floor-Mount, Polished Chrome (446.26)
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, OilRubbed Bronze (221301276)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Bright Nickel (BDS450U14)
- Greengrass Door Stops