Shop All Butt Hinges
Greengrass
N273-888 2 in. Plain Steel Door Hinge
Mfr # GR577812
Zoro # G703977088
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengrass
- MFR # GR577812
- Zoro # G703977088
- UPC # 723902302187
- Country of Origin China
- Category Butt Hinges
Description
Features
- Plain Steel Door Hinge.
- Size - 2 in.
- Weldable.
- Non-Swaged Hinge For Surface Application By Welding.
- Manufactured With Cold Rolled Steel.
- Five Knuckle, Full Mortise Design.
- Tight Pin For More Secure Applications.
- Dimension - 1.23 x 2.14 x 0.42 in.
- Item Weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Brown (00964)
- ZORO SELECT O-Ring, EPDM, Dash 241, 3-7/8, 4.137, PK25 (U38869.012.0387)
- PAWLING Wall Protection Guard, 6inH, Ivory (WG-6CP-12-2)
- ZORO SELECT O-Ring, Buna N, 13.1mm OD, PK100 (1RJE9)
- GREENGRASS N173-823 Heavy Duty Gravity Action Hinge (GR136077)
- GREENGRASS N273-904 3 x 3 in. Plain Steel Weldable Door Hinge (GR843999)
- MARLBORO 5/8" W x 3-5/32" H Mill Stainless Steel Weld-On Hinge (4PPP6)
- DELTANA Satin Chrome Door and Butt Hinge (S44U26D-R)
- COMPONENT HARDWARE Polished Chrome Plated Door and Butt Hinge (W59-3000)
- MARLBORO 3/8" W x 1-19/32" H Mill Stainless Steel Weld-On Hinge (4PPP3)
- ZORO SELECT 1 15/32 in W x 10 9/32 in H Mill Stainless Steel Lift-Off Hinge (49U528)
- Greengrass Door Hinges