Shop All Knobs
Greengrass
N265-256 3 in. Spring Door Stop; White; Pack - 2
Mfr # GR567765
Zoro # G604061152
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR567765
- Zoro # G604061152
- UPC # 723902303597
- Country of Origin China
- Category Knobs
Description
Features
- Spring Door Stop.
- Finish - White.
- Pack - 2.
- Size - 3 in.
- Large, Flexible Spring Door Stop Is Designed To Protect Walls From Doorknob Damage.
- The Wide Base Provides Better Spring Support.
- Base Plate Detaches From The Spring For Installation.
- Warning Choking Hazard.
- Doorstop Tips Can Come Loose.
- Do Not Allow Young Children To Play With/Chew On Doorstops.
- Dimension - 1 x 2.75 x 6.63 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Motor (2609199258)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 13/16 in L (J49901/8ST)
- SURTEK Quick release trigger clamp 6" (107096)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.56"L (2965FJ)
- KIPP Wing Grip D=3/8-16X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.02A46X20)
- ELESA Brass boss, threaded pass-through hole, BT.16 FP-M4 (BT-FP)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 38mm dia., 25mm (MWTR-025)
- ELESA Zinc-plated steel threaded stud, VCT.32 p-M6x20-LP-C9 (VCT-p-LP)
- INNOVATIVE COMPONENTS Long Tapered Knob, 1/2-13 Thread Size, 3.875"L, Steel (GN8C----L2---21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C07505S3--21)
- Greengrass Hand Knobs and Wheels