Shop All Door Stops
Greengrass
N248-435 4 in. Kick Down Door Stop; White
Mfr # GR569423
Zoro # G503712957
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengrass
- MFR # GR569423
- Zoro # G503712957
- UPC # 723902301289
- Country of Origin China
- Category Door Stops
Description
Features
- Kick Down Door Stop.
- Size - 4 in.
- Color - White.
- Dimension - 7.3 x 2.6 x 1.6 in.
- Item Weight - 0.37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL ADHESIVE BACKED PLASTIC SWEEP (3 FT P-61-CL)
- DEGUARD 1.200 lbs Double Door MagLock (UL Listed) (DMGL-1200DD)
- BALDWIN ESTATE Broached Spindles (0510.004)
- MEDECO Deadbolt, Double, 2-3/8in. Backset, 5 Pins (11C625-T-26-DL-S)
- GREENGRASS N116-863 5.5 in. Galvanized Door & Doorawer Pull (GR569419)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- GREENGRASS Hardware 830279 Hinge Pin Door Stop; Oil Rubbed Bronze (GR838063)
- IVES COMMERCIAL Steel Hinge Pin Door Stop Satin Nickel Finish (69F15)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Bright Nickel (BDS450U14)
- THERMWELL PRODUCTS Thermwell Products UDB77 Slide On Door Sweep Stop (8071888)
- KINGSWAY GROUP Door Stop, Floor Mount, 2-9/16" Base Dia. (KG182)
- Greengrass Door Stops