Shop All Cabinet Catches
Greengrass
N238-972 1.5 in. Nickel Sliding Door Latch
Mfr # GR799104
Zoro # G504031774
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Greengrass
- MFR # GR799104
- Zoro # G504031774
- UPC # 753153419327
- Country of Origin China
- Category Cabinet Catches
Description
Features
- 1.5 in. Nickel Sliding Door Latch.
- A General Purpose Latch Designed To Secure Metal Or Wood Sliding Doors.
- Product Features A Long Extension Bar That Allows Product To Reach Over Moldings, Trims, etc.
- Dimension - 0.59 L x 3.75 W x 6.63 H in.
- Item Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 223, Viton, 0.13 In., PK5 (1RGX3)
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Offset (R35-1105-XC)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D)
- PATIOPLUS 1 in. Diameter Flush BumperOil Rubbed Bronze Solid (PA560858)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 6.6 lb. (4EVL3)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- AMEROCK 1-1/8 in. W X 2 in. D Nickel Plastic Magnetic Catch (BP3473PT)
- SUGATSUNE Counterplate, Pull-to-Open, Polyacetal (4EVP7)
- IVES Cabinet Catch, Elbow (2A92)
- COMPONENT HARDWARE Offset Polished CP Walk-In Cooler Door L (W19-2000)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BLK)
- Greengrass Cabinet Catches