Shop All Butt Hinges
Greengrass
N223-867 3.5 in. Satin Black Gate Hinge
Mfr # GR600021
Zoro # G804031443
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR600021
- Zoro # G804031443
- UPC # 723902305195
- Country of Origin China
- Category Butt Hinges
Description
Features
- 3.5 in. Satin Black Gate Hinge.
- Bearings provide for smooth, quiet operation and remain dimensionally and structurally sound in hot and cold climates.
- All metal parts are plated prior to assembly to enhance rust resistance.
- Dimension - 4.5 L x 3.4 W x 0.6 H in.
- Item Weight - 0.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 4mm Wide 10mm ID, PK100 (ZUSAH4X10)
- ZORO SELECT Grommet, SBR, 3, 5/32 ID, 1/4 Dia, Pk40 (3MPU3)
- DELTANA Antique Brass Door and Butt Hinge (DHS3035U5)
- BARSKA Key Cabinet, 20 Capacity, 8" H (CB12482)
- GREENGRASS N173-823 Heavy Duty Gravity Action Hinge (GR136077)
- GREENGRASS N273-904 3 x 3 in. Plain Steel Weldable Door Hinge (GR843999)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-13-RH-DU SETS)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CS4540BBRNRP32D-3)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", US32D, 4-Wire, 4-28GA, Heavy (CEFBB199-54 4-1/2X4-1/2 32D)
- HARDWARE RESOURCES Antique Brass 2-1/2"x2-1/2" Swaged Butt Hinge (33524AB)
- Greengrass Door Hinges