Shop All Electric Strikes
Greengrass
N216-168 Polished Brass Handrail Bracket
Mfr # GR962232
Zoro # G504031002
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR962232
- Zoro # G504031002
- UPC # 746591457235
- Country of Origin China
- Category Electric Strikes
Description
Features
- Polished Brass Handrail Bracket.
- Finish With A Protective.
- Clear Lacquer Coating.
- To Secure A Wooden Handrail To A Wall.
- Stud Or Other Structurally Sound Surface.
- Safe Working Load 200 lbs. Per Bracket.
- With Screws.
- Dimension - 1.5 x 3.75 x 6.62 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: BEST IC-LONG SPRINGS, PK 100 (LAB-108BV1)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0304)
- WINNIE INDUSTRIES 90 Degree Angle Clip - 13 Gauge, 2 Holes 1/4in., 100PK (WAC)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3030)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Satin Chrome (005C-8/16AC/4-6DC)
- TRINE Trine 00 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (001-24DC)
- ADAMS RITE Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (7100-310-628-00)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 4-7/8" FP, 24 VDC, 3/4" Throw (6210 24V 32D FS)
- HARDWARE RESOURCES 25 lb Brown Single Magnetic Catch with Bronze Strike and Screws (50652)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7140-440-628-00)
- SECURITRON Illumination Kit, SS, Mfr. No. PB2/PB5 (PB2-LK)
- Greengrass Electric Strikes