Shop All Door Stops
Greengrass
N116-863 5.5 in. Galvanized Door & Doorawer Pull
Mfr # GR569419
Zoro # G404030990
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengrass
- MFR # GR569419
- Zoro # G404030990
- UPC # 723902301012
- Country of Origin China
- Category Door Stops
Description
Features
- Galvanized Door & Drawer Pull.
- With Screws.
- Size - 5.5 in.
- Dimension - 7 x 2 x 1 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Roller Tandem (9-403A-SS1)
- TRIMLITE 28" x 80" Primed 2-Panel Interior Shaker Slab Door (2468pri8402)
- BEST Throw Member (B92505 9K THROW MEMBER FIELD INSTALL KIT)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 4 1/2" STEEL)
- GREENGRASS Hardware 830279 Hinge Pin Door Stop; Oil Rubbed Bronze (GR838063)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Black (68FBV)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Nickel 3-1/4" (BDS30U14)
- GUARD DOG SECURITY Guard Dog Security AL-GDDS1000W Woodgrain Door Stop Wedge Alarm (AL-GDDS1000W)
- BALDWIN Estate Lifetime Satin Brass Door Stop (4050.044)
- IVES Door Stop, 3-1/2"H x 2"W (FS40 US26D)
- Greengrass Door Accessories