Shop All Door Knockers
Greengrass
KN009-PU021-01 Small Twisted Ring Knocker And Door Pull Flat Black
Mfr # GR164031
Zoro # G203963550
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR164031
- Zoro # G203963550
- UPC # 654204880496
- Country of Origin China
- Category Door Knockers
Description
Ring Pulls / Ring Knockers: Hand Forged Distressed Iron, Powder Coated for protection, Matching wood screws for mounting. Great for Doors, Garage Doors, Gates, Shutters. May also be used as surface mounted Pull Handles for appropriate furniture pieces and cabinets. May also be used as surface mounted pull handles for appropriate furniture pieces and cabinets. Matching wood screws for mounting. Rustic/lodge style.
Features:- Material - Hand Forged Wrought Steel, Powder Coat
- Finish/Color - Flat Black
- Dimension - 3 1/4 L x 3 1/4 H x 3 1/4 Dia in.
- Size - Small
- Shape - Twisted Ring
- Projection - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, White (V820AWH)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800141250S)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72160)
- ROCKWOOD Dust Proof Strike, Polished Brass (570.3)
- DELTANA Door Knocker, Victorian Lifetime Brass (DK7356CR003)
- DESIGN TOSCANO 10 Downing Street Lion Authentic Brass Door Knocker (TE10)
- PRIMELINE TOOLS Door Knocker and Viewer, 1/2 in. Bore, 160-Degree View Angle, Satin Nickel (Single Pack) (MP4605)
- BRASS ACCENTS Leo Lion Door Knocker 8-3/8" Highlighted (A07-K5100-610)
- BRASS ACCENTS Traditional Door Knocker 8" Polished Bra (A07-K5520-605)
- BALDWIN Estate Lifetime Brass Door Knockers (0102.003)
- DELTANA Door Knocker-Viewer Satin Nickel (DKV630U15)
- Greengrass Door Accessories