Shop All Line Trimmers & Brush Cutters
Greengrass
Electric Powered Straight Shaft Corded String Trimmer ; Assorted
Mfr # GR612242
Zoro # G404165449
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengrass
- MFR # GR612242
- Zoro # G404165449
- UPC # 654204809329
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Electric powered straight shaft corded string trimmer
- Color Family: Assorted
- Material: Fabric
- Shaft Type: Straight Shaft
- Type: String Trimmer
- Maximum Cutting Path Diameter: 14 in.
- Trimmer Line Type: String
- Line Size: 0.065 in.
- Amperage: 3 amps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Pool Vacuum Handle (80-219)
- ZIPPO Black Lighter Pouch with Clip (LPCBK)
- STERLING SEAL & SUPPLY Sterling Seal & Supply BC-108 Start Capacitor 108-130 Mfd (BC108)
- SIMPSON STRONG-TIE 2x4 Fence Bracket ZMax (FB24Z)
- GREENGRASS Lawn 20V Hedge Trimmer Baretool (GR666855)
- GREENGRASS DF-080 .08 in. Replacement Spool Trimmer Line; Black (GR137659)
- ECHO String Trimmer, 21.2CC, 16 In. Cut Width (GT-225)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- GENERAC Generac Power Systems 250010 DR Power 22 in. Walk Behind Gas 7.25 FPT Trimmer Mower (250010)
- EGO String Trimmer Line, 164-1/16 ft. (AL2450S)
- CORONA TOOLS EDGER COMFORTGEL 35"" (LG 3684)
- Greengrass Trimmers