Shop All Shovels and Scoops
Greengrass
Dirty Little Digger - Blue
Mfr # GR307243
Zoro # G904149024
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengrass
- MFR # GR307243
- Zoro # G904149024
- UPC # 661541238330
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
The Ultimate Innovation's Dirty Little Digger is one of the most versatile garden tools around! This one tool replaces 6 common garden hand tools!! Made from durable and tough 22 gauge stainless steel to tackle tough gardening chores. The Dirty Little Digger has sharp, serrated edges for easy cutting of roots and vines. Also with a pointed tip, the Dirty Little Digger makes it easy to break up tough dirt, rocky soil and clay and also easily makes trenches and furrows for planting seeds. The silicone, easy grip handle provides comfort and a firm grip while working with the tool. The spoon shape is also etched with measurements of 1" - 4" for correct planting depth of seeds and bulbs. Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Kenda Tire, 24 X 12.00-12 Super Turf, 4-Ply 160-437 (160-437)
- MSI Black Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lbs. Bag (ZOR-LSC-0156)
- MTD Wheel Asm-Caster (634-04746A)
- MTD Nut-Flglk 5/16-18 (712-04063)
- GREENGRASS Al10Wgsl Del Aluminum Western Scoop 53127 (GR111829)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- WESTWARD #12 16 ga Not Applicable Scoop Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR3)
- CORONA TOOLS Scoop Shovel, 12 ga. Aluminum Blade, 48 in L Ash Wood Handle (SS 68000)
- UNION TOOLS #12 Poly Grain Scoop W/Cushion Grip On Hardwood Handle (1680100)
- RAZOR-BACK Drain Spade Shovel, Steel Blade, 29 in L Hard Wood Handle (47103)
- RADIUS GARDEN Garden Shovel, Stainless Steel (202)
- Greengrass Shovels and Scoops