Greengrass

Commercial End Panel Greenhouse Cover - 8 ft. 6 in. x 12 ft. x 20 ft.


product price: $144.99
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
Commercial End Panel Greenhouse Cover

Weatherguard Arched Roof Greenhouse - Walk In Backyard Hobby Greenhouse - Triple ridge pole roof system safely supports the heaviest hanging plants. All-steel construction with flex frame design and 1-1/4-inch, 16-gauge steel for stability. 14-gauge inside steel slip fitting joints for rugged rigidity and easy setup. Galvanized bases bolt to foundation for optimal wind-resistance

This is the perfect greenhouse if you're a hobby gardener or a small grower, the Weatherguard Arched Roof Greenhouse is perfect for you. Our greenhouses are sturdy yet lightweight for easier portability if needed. Perfect for your backyard or garden. Heavy-duty cover fabric ensures years of reliable use and won't fade or crack in sun. Walk-in Design offers enough growing space and headroom for large size plants, easy access and cross ventilation.

Reliable Protection for Plants and Seedlings - Keep your herb or veggie garden and outdoor plants warm and cozy during the cold winter months. Get a head start on the growing season with seedlings. Rollup windows provide cross ventilation for climate control.

Features
  • This backyard greenhouse goes together with no tools required, quick-connect steel frame
  • This Backyard Greenhouse features a triple ridge pole roof system safely supports the heaviest hanging plants
  • The Spring Gardener Gable Roof greenhouse has roll up windows for cross ventilation helping to control the temperature
  • Takes approximately 1 hour
  • Easy Assembly
Solid Construction
  • Precise fittings give the powder coated frame extra strength for windy conditions (when properly anchored) and supports hanging plants. One-piece translucent fabric is protected against UV damage for longer life.
Specifications
  • Size: 8 ft. 6 in. x 12 ft. x 20 ft.