Greengrass

Al10Wgsl Del Aluminum Western Scoop 53127


product price: $89.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Blade Type Scoop
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Scoop Shovel
Blade Type Scoop

Description

  • For handling grain sand snow and other loose materials and general purpose clean-up.
  • Brand Name: Razor-Back.
  • Style: Western Scoop.
  • Blade No: 10.
  • Blade Length: 17-3/4".
  • Blade Width: 14-1/2".
  • Blade Thickness: 0.1010".
  • Handle Length: 48".
  • Handle Type: Straight.
  • Blade Material: Aluminum.
  • Blade Finish: Etched Finish.
  • Handle Material: White Ash.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.