Shop All Planters & Window Boxes
Greengrass
8 in. Adjustable Flower Pot Holder - Black
Mfr # GR956253
Zoro # G103956171
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR956253
- Zoro # G103956171
- UPC # 739608474516
- Country of Origin China
- Category Planters & Window Boxes
Description
The Black Basic Flower Pot Holder is the perfect way to display your glowers. This flower pot holder can hold a pot has brackets that adjust to fit 2 to 6 inch railings. The non-tip bumper provides security for your plant while the strong metal construction holds up well season after season. Add this piece to any deck, balcony, or yard space for a perfect and beautiful way to display your flowers.
Features- Transforms an otherwise ordinary space into a lively, colorful sanctuary
- Durable steel construction with black finish is rust-resistant
- Includes adjustable brackets for mounting on railings from 2 in. to 6 in. wide
- Sturdy framework capable of holding contents up to 25 lbs.
- Allows water to drain, reducing the chance for root rot
- Equipped with non-tip bumper at rear base to keep unit upright and level
- Color: Black
- Size: 8"
- Diameter: 10"
- Weight: 1.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Portable Self-Priming RV Macerator Waste Pump Kit - 12V (18555000A)
- MTD Gear Asm-Auger W/G (918-04514)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV2)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 4PK (41-ROT-07-0039-QTY4)
- GREENGRASS 6.25 in. Mosaic Plant Stand, Black (GR2629348)
- GREENGRASS White Geo-Design Round MgO Planter (GR3260959)
- GREENGRASS MgO Floral Round Planter, White (GR3265008)
- GREENGRASS LuxenHome Natural Wood 8 ft x 2 ft Outdoor Vegetable Flower Raised Garden Bed Planter (GR3278871)
- GREENGRASS Down Under Plant Caddie 16 Inch- Supports 500 lbs (GR455174)
- GARDENISED Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Medium (QI004029.M)
- MAYNE Kobi 24x24 Square Planter - Black (8889-B)
- Greengrass Landscaping Materials