58 in. 3 Pot Plant Cast-Iron Wall Planter Decor
Mfr # GR1401750
Zoro # G503796278
Product Information
- Brand Greengrass
- MFR # GR1401750
- Zoro # G503796278
- UPC # 750071231383
- Country of Origin China
- Category Planters & Window Boxes
Description
It's also a declaration of your good taste and style. The cast iron trellis is made with tough powder-coated iron and features a frame of 3 pot holders measures 6 inch dia, located in the centerpiece which is naturally resistant to rotting and insects. Use to hang against the side of your house to instantly transform a blank space into an accent wall overflowing with climbing plants and flowering vines. You will love this trellis cast iron wall hung planter with all its simplistic scroll work. The scroll work pattern sits flush to the wall away from the pot holders, perfect for adding cling vines to decorate all over the hung planter. Whether you use it to prop up your flowering plants and vines, or just to add visual variety and interest to a garden, the this trellis wall planter got you covered. The delicate curves and flourishes are reinforced by tough powder-coated iron, topped off with a black and gold for neutral elegance.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Ideal for growing vines and climbing plants
- Fade-, chip-, and crack-resistant
- Fully assembled
- Beautiful and durable tubular iron construction
- Finish: Hardened powder coat
- Black Cord Length: 58 in.
- Scrolling Size: 4.8 ft.
- Material: Cast Iron
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Vac Bag Scblo (753-06659)
- HOLDALL Plant Bracket Bird Brnz (85627)
- FIMCO Sprayer Parts, Rubber (7772130)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- GREENGRASS MgO Floral Round Planter, White (GR3265008)
- GREENGRASS LuxenHome Natural Wood 8 ft x 2 ft Outdoor Vegetable Flower Raised Garden Bed Planter (GR3278871)
- GREENGRASS 8 in. Adjustable Flower Pot Holder - Black (GR956253)
- GREENGRASS White Geo-Design Round MgO Planter (GR3260959)
- GREENGRASS 6.25 in. Mosaic Plant Stand, Black (GR2629348)
- DEROMA 6.3 in. H X 8.3 in. D Clay Traditional Planter Terracotta (2Q210PZ)
- PURE GARDEN 4 Tier Freestanding Bamboo Storage Shelf Ladder Plant Stand; Natural Wood (50-LG5005)
- Greengrass Planters & Window Boxes