Shop All Plant & Tree Support
Greengrass
51 in. Cone Obelisk Black Rust Resistant
Mfr # GR932746
Zoro # G504150079
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR932746
- Zoro # G504150079
- UPC # 739608481682
- Country of Origin China
- Category Plant & Tree Support
Description
The 51 Inch Cone Obelisk is the perfect way to add beauty to your yard while also helping your plant grow tall and strong. The obelisk is adorned with beautiful black rust resistant ornamentation and has heavy duty construction to help support your plants. Let your plant weave in and out of all the beautiful corners and allow your plant to grow to its full potential. The obelisk is perfect for a balcony or porch setting as well as in a yard as a statement garden piece.
Features- Heavy-duty construction
- Rust-resistant black finish
- Adds a decorative touch to outdoor area
- Color: Black
- Size: 51"
- Weight: 3.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chainsaw Bar 14 (795-00114)
- L.H. DOTTIE 9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48 in L Yellow Fiberglass Handle (SHTR4)
- ILC Replacement for Fisher Price Flm96 Dune Racer Extreme Steering Post FOR Dune Racer Flm96 (FLM96 DUNE RACER EXTREME STEERING POST FOR DUNE R)
- JAYDEE BOEN Snow Fence, Org, DiamndGrid, 4ftX100ft (SF-470)
- GREENGRASS 47.25 in. 4 Tier Gray Stone Slab Cast-Iron Plant Stand (GR1606580)
- DP INDUSTRIES Plastic Plant Labels, 5"L x 5/8"W (TC558M)
- JOBES Org A&P Plantfood 4Lb (09627)
- DP INDUSTRIES Plastic Plant Labels, White, Pack of 1000 (TC658M)
- MAX TAPENER HT-R2 MAX Tapener Tying Tool (HT90068)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL1058C5)
- RAPITEST Meter Soil Ph (1815)
- Greengrass Plant & Tree Support