47.25 in. 4 Tier Gray Stone Slab Cast-Iron Plant Stand
Mfr # GR1606580
Zoro # G404150360
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR1606580
- Zoro # G404150360
- UPC # 780997964485
- Country of Origin China
- Category Plant & Tree Support
Description
Four gray slab stone square platforms at varying heights to create a dramatic showcase for your green thumb. It looks great on your patio or indoors in any room. A 4-tier metal plant stand, perfect for the atrium, garden, patio, or wherever you need a burst of color and brilliant greenery. The plant stand enables you to create a dramatic display of your favorite plants. A great solution for enhancing outdoor or indoor areas, this plant stand is made of powder coated metal and covered in a black and gold finish. It is a durable frame with fancy scrollwork and 4 round shelves for placing your pot plants.This interesting set of plant stand is the perfect solution to the terrace, garden or house. The metal structure is made so that it can be arranged as needed. Extensive containers accommodate up big pots of flowers.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Fade-, chip-, and crack-resistant
- Fully assembled
- Finish: Hardened powder coat
- Size: 47.25 in.
- Dimesnion: 48 x 16 x 16 in.
- Material: Cast Iron
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATRIA Grss&Weed Crtl Conc 32Oz (706500A)
- ZORO SELECT Poultry Netting, Height 48 In, 50 Ft. (4LVF4)
- BRIGGS & STRATTON Hose - Chemical (204658GS)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X30)
- PANACEA Vibrant Assorted Steel 12 in. H S-Hook Plant Hanger (86253)
- SCOTTS MIRACLE GRO MG 25LB AP Plant Food (3003510)
- MIRACLE-GRO Bloom Booster Powder Annual and Perennial Plant Food 5.5 lb (3019806)
- QUADEL Rigid Seedling Protector Tubes (3684)
- ZORO SELECT Tree Grate, Square, Plastic, 5 ft. x 5 ft. (TSB55)
- PENN-PLAX Penn Plax PP01015 Aerating Treasure Chest; Small (PP01015)
- UNIVERSAL FOREST PROD Universal Forest Prod 1334 1 x 2 x 12 In. Grade Stakes (6783492)
- Greengrass Plant & Tree Support