Shop All Door Stops
Greengrass
3 in. Die Cast Rubber Tip Rigid Door Stop; White
Mfr # GR881930
Zoro # G804040704
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR881930
- Zoro # G804040704
- UPC # 727272035683
- Country of Origin China
- Category Door Stops
Description
National hardware strives to manufacture high quality products that exceed regulatory standards. We continue to the evolve and expand our product offerings within the multitude of categories in our line.
Specifications- Color: White
- Material: Die Cast Rubber
- Size: 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1063E S & G (DL 663SG) (ILCO-1063E)
- MONROE PMP 4" W x 72" H Mill Aluminum Continuous Hinge (CA12540072)
- DURA-LIFT 0.250 in Wirex2 in Dx35 in L Torsion Springs Gold Left & Right Wound Pair Sectional Garage Doors (DLTGO235B)
- MAG-MATE Block Magnet, Neodymium, 1 in. (NE50100100NP35)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- GREENGRASS Hardware 830279 Hinge Pin Door Stop; Oil Rubbed Bronze (GR838063)
- GREENGRASS N116-863 5.5 in. Galvanized Door & Doorawer Pull (GR569419)
- NATIONAL HARDWARE Hinge Pin Door Stop Ab (N159-046)
- PRIME-LINE Door Stop, Spring Steel, Satin Nickel, Rubber Tip, Baseboard Mount Single Pack (MP10112-1)
- NATIONAL HARDWARE KICKDOWN DOOR STP BRS 5"" (N184-218)
- BALDWIN Estate Lifetime Satin Brass Door Stop (4510.044)
- Greengrass Door Stops