Shop All Plant & Tree Support
Greengrass
21 in. Scroll Braided Bronze Finish Plant Stand
Mfr # GR834847
Zoro # G104150035
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR834847
- Zoro # G104150035
- UPC # 753153142768
- Country of Origin China
- Category Plant & Tree Support
Description
Infuse any space with color and dimension with help from this scroll braided plant Standfrom an industry leader in outdoor decor. While the plant Standadds loads of charm to a back deck, patio, or front porch, it works equally well indoors. Use it to liven up a living room, add panache to a powder room, or class up a kitchen by keeping culinary herbs within reach.
Features- The portable plant standmakes it easy to display cascading greenery
- Full-bloom flowering plants
- Arrangements that reflect your unique personal sense of style
- Size: 21"
- Finish: Bronze
- Weight: 4.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, 270120 (270120)
- SHANGHAI DAISY MED SLV Citron Fountain (40344)
- GLOBAL INDUSTRIAL 6ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Black (436975BK)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-20X40)
- GREENGRASS 47.25 in. 4 Tier Gray Stone Slab Cast-Iron Plant Stand (GR1606580)
- BONIDE PRODUCTS Bonide B70 60516X 7.5 lb. Infuse Lawn and Landscape Granules (B70 60516X)
- BOSMERE TREE PROTECTOR RING 36 in. (M240)
- PANACEA 150 ft. W X 1 in. D Green Fabric Plant Tie Tape (84192A)
- EATON BROTHERS Treekote Tree Wound Dressing (306032)
- GARDENERS BLUE RIBBON Stake It Easy (STEZ1)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- Greengrass Plant & Tree Support