Shop All Tarps
Greengrass
20 in x 20 in Tarp, Blue
Mfr # GR20400
Zoro # G203734716
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 20 in
- Tarp Finished Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR20400
- Zoro # G203734716
- UPC # 657248054984
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 in x 20 in |
Tarp Finished Length | 20 in |
Tarp Finished Width | 20 in |
Details
Color | Blue |
Item | Tarp |
Description
Features rope reinforced hems; waterproof, weather and UV resistant silver exterior; and tear resistant, mildew resistant, interior/exterior lamination. Hemmed size 19'3" x 19'6".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATS PRIDE Littr Catspride Prem 20# (C48542)
- CHAPIN 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42 in Hose Length (22350XP)
- BRIGGS & STRATTON Crankcase Gasket (697110)
- YARD TUFF Garden Bedder/Hiller 3Pt (FTF-214GB)
- GREENGRASS 12 ft x 18 ft Tarp, Blue (GR2529317)
- DRY TOP 12 ft W x 24 ft L Medium Duty Tarp, Blue, Polyethylene (01224)
- TARPS NOW 10 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1012)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-6X8)
- ZORO SELECT 38 ft 6 in x 39 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTP0)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-1020)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA3)
- Greengrass Tarps