Greengrass

#2 Lhrp Shovel W-Chucked 9 in Socket 4


product price: $66.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Type Round Point
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Round Point Shovel
Blade Type Round Point

Description

  • For digging in sandy light soils.
  • Rolled step prevents material build-up.
  • Blade Type: Open-Back Rolled Step.
  • Blade No: 2.
  • Blade Length: 11-1/2".
  • Blade Width: 9-1/4".
  • Blade Tip Shape: Round Point.
  • Socket Length: 9".
  • Handle Length: 48".
  • Handle Type: Straight.
  • Blade Material: Steel.
  • Handle Material: White Ash.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.