Shop All Hedge Trimmers
Greengrass
16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted
Mfr # GR153093
Zoro # G804165544
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengrass
- MFR # GR153093
- Zoro # G804165544
- UPC # 654204809336
- Country of Origin China
- Category Hedge Trimmers
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- 3a steel corded hedge trimmer
- Color Family: Assorted
- Material: Steel
- Power Type: Electric
- Type: Hedge Trimmer
- Length: 16 in. Blade
- Length: 5/8 in.
- Amperage: 3.5 amps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED JUMBO CO LTD LHRP Shovel (190090UJ)
- SPACEMAKER 74 cu ft Galvanized Steel Patio Storage Shed, Flute Grey and Anthracite (PS43)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- DEWALT Steel-braided Hose 3/8 in. x 50 ft. (7103642)
- MAKITA Cordless Cut Hedge Trimmer (GHU03M1)
- MILWAUKEE TOOL M12 8" Hedge Trimmer, M12 CP2.0 Battery (2533-21, 48-11-2420)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- TORO ELEC HEDGE TRIMMER 22"" (51490)
- CRAFTSMAN V20 Cordless 22 in Hedge Trimmer Kit (CMCHTS820D1)
- MAKITA Battery-Powered Hedge Trimmer, 25 1/2 in L 18 V 5.0Ah Lithium-ion Electric (XHU04Z)
- WORX 20V Power Share 4 in. Cordless Shear and 8 in. Shrubber Trimmer (WG801)
- Greengrass Trimmers