Shop All Leaf Blowers
Greengrass
12A Blower & vacuum Mulcher
Mfr # GR1134494
Zoro # G304150613
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengrass
- MFR # GR1134494
- Zoro # G304150613
- UPC # 739608757404
- Country of Origin China
- Category Leaf Blowers
Description
Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Black and Decor's electric lawn and garden equipment releases zero emissions in your yard, helping to reduce your carbon footprint
- This 250 mph blower blows through leaves and debris with ease
- 50% Quieter for less noise during blowing
- High Impact Metal Fan prevents clogging when mulching, while grinding up to 16 bags of mulch down to one
- Disposable leaf bag system for easy, no hassle leaf disposal
- Includes 2 disposable bags: Simply tie and toss for quick, easy cleanup
- 2 Speed selections for flower beds and powerful enough for matted leaves
- The 12 amp motor 3-in-1 blower, vacuum, and mulcher keeps the yard neat and tidy
- Easily change between vacuum and blower
- Built-in cord retainer keeps the extension in place and plugged in for uninterrupted use
- Maximum noise level compared to Black & Decker utilizing EN ISO 3744 sound measurement test procedure
- Disposable Leaf Bags
- Diffuser
- Detachable Shoulder Strap
- Concentrator
- Blow Tube
- Vacuum Tube
- Reusable Bag Assembly
- Amperage: 12A
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield 28in Square Planter - White (8800-W)
- MTD Brake Asm Chainsaw (753-08143)
- IK SPRAYERS 10-Piece Filter Diam 11MM (81776313)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-25X40)
- GREENWORKS PRO Cordless Blower, 730 cfm, 170 mph, 80 V (2424402VT)
- GREENWORKS GreenWorks® 24282VT G-MAX 40V 150MPH 135CFM Variable Speed Cordless Handheld Blower (Bare Tool) (24282VT)
- BILLY GOAT Hose Kit, For Use With QV Series (831018)
- BLACK & DECKER Black+Decker BV3100 Blower Vacuum, 120 V, 300 cfm, 150/210 mph (BV3100)
- SUN JOE 12-Amp Variable-Speed (up to 200 MPH) All-in-One Electric Blower (SBJ702E)
- EGO Handheld Blower, 530 cfm, 110 mph, 56 V (LB5300)
- BOSCH 18V Blower with Battery, 71 CFM, 167 mph, 18V, Blower- 2.4 lbs Battery- 1.15 lbs (GBL18V-71N + GXS18V-15N15)
- Greengrass Leaf Blowers