Shop All Occupancy Sensors
Greengate
Wall/Corner Pir W/Bas 1200 Sq Ft
Mfr # OAWC-P-120W-R
Zoro # G1233497
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.7 Inches
- Height 3.2 Inches
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
- Voltage Rating 0-30 V
- Length 6.8 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OAWC-P-120W-R
- Zoro # G1233497
- UPC # 80083626304
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 5.7 Inches |
Height | 3.2 Inches |
Length | 6.8 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Voltage Rating | 0-30 V |
Mounting | Wall-Corner Mount |
Amperage Rating | 25mA |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Recoil Starter Assembly (0E9483)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 3-3/4 in D (ED1PBM2)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- GREENGATE Neoswitch Vacancy Dt White (VNW-D-1001-MV-N-W)
- GREENGATE Neoswitch Dual Tech Ivory (ONW-D-1001-MV-N-V)
- GREENGATE Neoswitch Dt No Neutral Ivory (ONW-D-1001-MV-V)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P NL WH)
- Greengate Occupancy Sensors