Shop All Occupancy Sensors
Greengate
Wall/Corner Dt W/Bas 1200 Sq Ft
Mfr # OAWC-DT-120W-R
Zoro # G1233549
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.75 Inches
- Height 5.75 Inches
- Voltage Rating 0-30 V
- Amperage Rating 25mA
- Mounting Wall-Corner Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # OAWC-DT-120W-R
- Zoro # G1233549
- UPC # 80083579570
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 6.75 Inches |
Height | 5.75 Inches |
Length | 3.125 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 0-30 V |
Amperage Rating | 25mA |
Mounting | Wall-Corner Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (52PM9V1A)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- GREENGATE Ceiling Vacancy Us W/Bas 1000 Sq Ft (VAC-U-1000-R)
- GREENGATE Occ Sensor Dimmer 0-10V, Multi Volt, Wh (OSW-P-010-W)
- GREENGATE Pir Wall Switch 120V Auto/Man V (OSW-P-0801-120-V)
- GREENGATE Ceiling Dt 2000 Sq Ft (OAC-DT-2000)
- GREENGATE Neoswitch Vacancy Dt White (VNW-D-1001-MV-N-W)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, La (WBSD-010DEC-C2)
- GREENGATE Pir Ceiling 500 Sqft 120-347V (OAC-P-0500-MV)
- Greengate Sensors