Shop All Dimmer Switches
Greengate
Vac Sensor Dimmer 0-10V, Multivolt, Ltalnd
Mfr # VSW-P-010-LA
Zoro # G1233199
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
- Wattage 1200W/2000W
- Amperage Rating 9.747 at (277V)
- Height 4.313 Inches
- Width 2.25 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # VSW-P-010-LA
- Zoro # G1233199
- UPC # 80083758937
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Height | 4.313 Inches |
Width | 2.25 Inches |
Length | 3.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Wattage | 1200W/2000W |
Amperage Rating | 9.747 at (277V) |
Mounting | Wall Switch |
Voltage Rating | 120 / 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 14 AWG Tinned Copper Wire - 18' (184303)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- HONEYWELL Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSXJ3K-7A)
- EATON CUTLER HAMMER Circuit Breaker, BAB Series 30A, 2 Pole, 240V AC (BAB2030)
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- GREENGATE Decorator Dimmer, All-Load-W, V, La (WBSD-DEC-C2)
- GREENGATE Decorator Dimmer, All-Load-W, V, A (WBSD-DEC-C1)
- LUTRON Switches, Mechanical, Gen Purpose, Biscuit (SC-1PS-BI)
- LUTRON Dimmers, Ariadni, CFL/LED, Brown (AYCL-153P-BR)
- Greengate Lighting Controls