Shop All Occupancy Sensors
Greengate
Vac Sensor Dimmer 0-10V, Multivolt, Grey
Mfr # VSW-P-010-G
Zoro # G1233208
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.25 Inches
- Height 4.313 Inches
- Voltage Rating 120 / 277V
- Mounting Wall Switch
- Amperage Rating 9.747 at (277V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # VSW-P-010-G
- Zoro # G1233208
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Width | 2.25 Inches |
Height | 4.313 Inches |
Length | 3.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 120 / 277V |
Mounting | Wall Switch |
Amperage Rating | 9.747 at (277V) |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Wattage | 1200W/2000W |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, K, 12In, .062In Sheath (MTA01342)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- NVENT CADDY T-Bar Clip, Spring Steel, Electroglvanized (812MATA)
- GREENGATE Pir Wall Switch 120V Auto/Man V (OSW-P-0801-120-V)
- GREENGATE Neoswitch Dt No Neutral Lt Almond (ONW-D-1001-MV-LA)
- GREENGATE Ceiling Vacancy Dt W/Bas 500 Sq Ft (VAC-DT-0501-R)
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- GREENGATE Pir Dr Ceiling 500Sqft 120-347V (OAC-P-0500-DMV)
- GREENGATE Neoswitch Dual Tech Ivory (ONW-D-1001-MV-N-V)
- Greengate Sensors