Shop All Dimmer Switches
Greengate
Vac Sensor Dimmer 0-10V, Multi Volt, Wh
Mfr # VSW-P-010-W
Zoro # G1233183
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
- Amperage Rating 9.747 at (277V)
- Height 4.313 Inches
- Length 3.0 Inches
- Voltage Rating 120 / 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # VSW-P-010-W
- Zoro # G1233183
- UPC # 80083758975
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Height | 4.313 Inches |
Length | 3.0 Inches |
Width | 2.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Amperage Rating | 9.747 at (277V) |
Voltage Rating | 120 / 277V |
Mounting | Wall Switch |
Wattage | 1200W/2000W |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor (ACC38-A-M20)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250CP)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-100)
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- GREENGATE Decorator Dimmer, All-Load-W, V, La (WBSD-DEC-C2)
- GREENGATE Decorator Dimmer, All-Load-W, V, A (WBSD-DEC-C1)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LUTRON Lighting Dimmer, 1000 W Cap @120VAC, Ivory (NT-1000-IV)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- Greengate Lighting Controls