Shop All Sensor Accessories
Greengate
Switchpackcat5 Recprated 20A 120V Bulk10
Mfr # SPRC-R-20-120
Zoro # G1232228
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.125 Inches
- Height 2.625 Inches
- Amperage Rating 20
- Voltage Rating 120 VAC
- Length 8.0 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # SPRC-R-20-120
- Zoro # G1232228
- UPC # 80083718191
- Country of Origin Malaysia
- Category Sensor Accessories
Dimensions
Width | 5.125 Inches |
Height | 2.625 Inches |
Length | 8.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Amperage Rating | 20 |
Voltage Rating | 120 VAC |
Mounting | Ceiling Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B121206CH)
- W BOX 1inX 100' ORG RCWY W/PULL (0E-RG100100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Side (9007AW12)
- GREENGATE Switchpack, 20A (SP20-RD4)
- GREENGATE Epc Ul924 W/0-10V Dimming (120 Or 277) (CEPC-2-D)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- BARKSDALE SWITCH -100-400F 125/250/480V-AC OTHER TEMPERATURE SENSOR (ML1H-H351S)
- ROSEMOUNT TOROIDAL CONDUCTIVITY SENSOR (228-02-21-56-61)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D2)
- Greengate Sensors