Shop All Sensor Accessories
Greengate
Switchpack, 20A
Mfr # SP20-RD4
Zoro # G1232368
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.0 Inches
- Height 2.8 Inches
- Voltage Rating 120-230-277VAC
- Length 2.4 Inches
- Wattage 2400 W-5400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # SP20-RD4
- Zoro # G1232368
- UPC # 80083815869
- Country of Origin China
- Category Sensor Accessories
Dimensions
Width | 5.0 Inches |
Height | 2.8 Inches |
Length | 2.4 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 120-230-277VAC |
Wattage | 2400 W-5400 W |
Lamp Type | Incandescent, Fluorescent, LED |
Amperage Rating | 20 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (772)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59M1)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12 (DTNF361J)
- GREENGATE Epc Ul924 W/0-10V Dimming (120 Or 277) (CEPC-2-D)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- KEYENCE Fiber Sensor Amplifier 12-24V-Dc Other Sensor (FS-V21G)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- KEYENCE Adjsutable Sensor Swivel Mounting Bracket Kit (OP-87406)
- IMA LIFE Minco Single Element 1/4In 1/8In Rtd (EDF23-03461)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- Greengate Sensors