Shop All Dimmer Switches
Greengate
Slide Dimmer 0-10V, All-Load-White
Mfr # WBSD-010SLD-W
Zoro # G1230049
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.0 Inches
- Mounting Wall Mount
- Length 3.25 Inches
- Voltage Rating 120V/277V
- Width 2.75 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # WBSD-010SLD-W
- Zoro # G1230049
- UPC # 80083735280
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 5.0 Inches |
Length | 3.25 Inches |
Width | 2.75 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Mount |
Voltage Rating | 120V/277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 1m (7000-40041-6350100)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- GREENGATE Decorator Dimmer, All-Load-W, V, A (WBSD-DEC-C1)
- GREENGATE Decorator Dimmer, All-Load-W, V, La (WBSD-DEC-C2)
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- LUTRON DIMM SWITCH 1POLE LT ALM (MACL-153MLH-LA)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-277-WH)
- COOPER WIRING Eaton Sul06P-La-Kb-L Slide Dimmer, 277 V, 2 -Gang, Light Almond (SAL06P-LA-K)
- Greengate Lighting Controls