Shop All Occupancy Sensors
Greengate
Slide Dimmer 0-10V, All-Load-Gray
Mfr # WBSD-010SLD-GY
Zoro # G1230024
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.9 Inches
- Width 2.8 Inches
- Mounting Wall Mount
- Length 3.25 Inches
- Wattage 1200 W at 120 V and 1660 W at 277 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # WBSD-010SLD-GY
- Zoro # G1230024
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Height | 4.9 Inches |
Width | 2.8 Inches |
Length | 3.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Mount |
Wattage | 1200 W at 120 V and 1660 W at 277 V |
Voltage Rating | 120 / 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Plier Connecting Tool (FT1357)
- BLACKBURN Insulated Multitap Connector, 1.50 In. L (AMTT20)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR900)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-J)
- GREENGATE Ceiling Vacancy Dt W/Bas 500 Sq Ft (VAC-DT-0501-R)
- GREENGATE Ceiling Vacancy Us W/Bas 1000 Sq Ft (VAC-U-1000-R)
- GREENGATE Neoswitch Dual Tech Ivory (ONW-D-1001-MV-N-V)
- GREENGATE Neoswitch Dual Tech White (ONW-D-1001-MV-N-W)
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- GREENGATE Ceiling Pir 1500 Sq Ft (OAC-P-1500)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- Greengate Occupancy Sensors