Shop All Occupancy Sensors
Greengate
Slide Dimmer 0-10V, All-Load-Black
Mfr # WBSD-010SLD-BK
Zoro # G1230033
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.9 Inches
- Width 2.8 Inches
- Length 3.25 Inches
- Voltage Rating 120 / 277V
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # WBSD-010SLD-BK
- Zoro # G1230033
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Height | 4.9 Inches |
Width | 2.8 Inches |
Length | 3.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 120 / 277V |
Mounting | Wall Mount |
Wattage | 1200 W at 120 V and 1660 W at 277 V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE12X8X4)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (LPJ-3-2/10SP)
- HUBBELL PREMISE WIRING Plate, 9 Ports, Gray (SSF209)
- GREENGATE Ceiling Dt W/Bas 2000 Sq Ft (OAC-DT-2000-R)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- GREENGATE Neoswitch Dt No Neutral Ivory (ONW-D-1001-MV-V)
- GREENGATE Pir Dr Ceiling 500Sqft 120-347V (OAC-P-0500-DMV)
- GREENGATE Occ Sensor Dimmer 0-10V, Multi Volt, Wh (OSW-P-010-W)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, La (WBSD-010DEC-C2)
- SENSORSWITCH Wide View Sensor, Dual, 2400 sq. ft. (NWV PDT 16)
- Greengate Sensors