Shop All Occupancy Sensors
Greengate
Selectable Swtch W/ Neutral
Mfr # OSW-U-0721-MV-W
Zoro # G1229096
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.375 Inches
- Width 2.25 Inches
- Length 4.625 Inches
- Wattage 1200W
- Mounting Wall Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OSW-U-0721-MV-W
- Zoro # G1229096
- UPC # 80083503315
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Height | 2.375 Inches |
Width | 2.25 Inches |
Length | 4.625 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Wattage | 1200W |
Mounting | Wall Switch |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Amperage Rating | 4.332 at (277V) |
Voltage Rating | 120-277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- MERSEN Fuse, ATQ Series, Time Delay, 20A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ20)
- CANTEX Conduit Outlet Body, PVC, LB (5133672)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T75D1)
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- GREENGATE Ceiling Dt W/Bas 2000 Sq Ft (OAC-DT-2000-R)
- GREENGATE Neoswitch Dual Tech White (ONW-D-1001-MV-N-W)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- GREENGATE Sng Lvl, No Neu, 120/277V Wl Swt Sns, Gr (ONW-D-1001-MV-G)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- Greengate Occupancy Sensors