Shop All Light Fixture Parts
Greengate
Room Controllerpl 3Zone Dim Enhance W/Pm
Mfr # RC3DE-PL
Zoro # G1228816
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25 Inches
- Height 2.75 Inches
- Mounting Wall Mount
- Voltage Rating 120-227V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # RC3DE-PL
- Zoro # G1228816
- UPC # 80083835041
- Country of Origin Malaysia
- Category Light Fixture Parts
Dimensions
Length | 13.5 Inches |
Width | 10.25 Inches |
Height | 2.75 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Mount |
Voltage Rating | 120-227V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Yosemite 8in Outdoor Light Bronze (OW33483BBZ)
- ILC Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp (Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W930CA/FIL/3)
- ILC Replacement for Sylvania 54734 replacement light bulb lamp (54734 SYLVANIA)
- GREENGATE Switchpack, Heavy Duty, 120/277V (SP20-MV)
- GREENGATE Room Controller Pl 3 Zone Dimming (RC3D-PL)
- GREENGATE Emergency Power Control For Integrated F (RRU-X-UNV)
- MONUMENT 4 ft. White Replacement Lens for Cloud-Style Wraparound Light Fixtures (671917)
- JUNO LIGHTING Connector Cord, White, 120V AC, 15.2W (UC ERC24)
- JANDORF Socket Extender Phenolic 1" Lamp Socket (C60421)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- Greengate Light Fixture Parts