Shop All Light Fixture Parts
Greengate
Room Controller Pl 3 Zone Dimming
Mfr # RC3D-PL
Zoro # G1228825
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5 Inches
- Height 2.8 Inches
- Voltage Rating 120-277V
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # RC3D-PL
- Zoro # G1228825
- UPC # 80083835027
- Country of Origin Malaysia
- Category Light Fixture Parts
Dimensions
Length | 10.25 Inches |
Width | 13.5 Inches |
Height | 2.8 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage Rating | 120-277V |
Mounting | Wall Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9983)
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (GY8.6) (BP20G8.6/830/LED)
- ILC Replacement for Damar Exn-120v/gu7.9 replacement light bulb lamp (EXN-120V/GU7.9 DAMAR)
- COAST PRODUCTS A15 Stainless Steel Flashlight (19266)
- GREENGATE Emergency Power Control For Integrated F (RRU-X-UNV)
- GREENGATE Room Controllerpl 3Zone Dim Enhance W/Pm (RC3DE-PL)
- GREENGATE Switchpack, Heavy Duty, 120/277V (SP20-MV)
- AMERICAN LIGHTING 10mm 2PIN Heavy Duty snap connector, TL-2PWR-HD (TL-2PWR-HD)
- ELCO LIGHTING T-Bar Attachment Clip Track Accessory (EP989B)
- WESTINGHOUSE Threaded Socket Ring Wht (70001)
- MIDWEST FASTENER Mogul Base Porcelain 3-way Sockets 2PK (77901)
- Greengate Light Fixture Parts