Shop All Wall Switches
Greengate
Rc, Zone 2, Rl White
Mfr # RC-3TLB-Z2D-W
Zoro # G1227653
original price:
$70.80
7% off
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5 Inches
- Height 2.25 Inches
- Length 4.385 Inches
- Mounting Wall Mount
- Voltage Rating 24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # RC-3TLB-Z2D-W
- Zoro # G1227653
- Country of Origin United States
- Category Wall Switches
Dimensions
Width | 6.5 Inches |
Height | 2.25 Inches |
Length | 4.385 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Mount |
Voltage Rating | 24VDC |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (8315-C)
- ANCOR 6 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210244)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- GREENGATE Office Station 3 White (RC-6TSB-OS3-W)
- GREENGATE Rc, Zone 1, Rl White (RC-3TLB-Z1D-W)
- GREENGATE Office Station 2 White (RC-5TSB-OS2-W)
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- GREENGATE Rc, Zone 3, Rl White (RC-3TLB-Z3D-W)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- Greengate Wall Switches