Shop All Wall Switches
Greengate
Rc, Zone 1, Rl White
Mfr # RC-3TLB-Z1D-W
Zoro # G1227635
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 Inches
- Width 6.5 Inches
- Mounting Wall Mount
- Voltage Rating 24V
- Length 4.385 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greengate
- MFR # RC-3TLB-Z1D-W
- Zoro # G1227635
- Country of Origin United States
- Category Wall Switches
Dimensions
Height | 2.25 Inches |
Width | 6.5 Inches |
Length | 4.385 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Mount |
Voltage Rating | 24V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS55-B7-K)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-120A)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- GREENGATE Rc, Zone 2, Rl White (RC-3TLB-Z2D-W)
- GREENGATE Office Station 3 White (RC-6TSB-OS3-W)
- GREENGATE Office Station 2 White (RC-5TSB-OS2-W)
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- GREENGATE Rc, Zone 3, Rl White (RC-3TLB-Z3D-W)
- JANDORF Pull Switch 2Circuit4Pos (61200)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- Greengate Lighting Controls