Shop All Occupancy Sensors
Greengate
Pir Wall Switch 120V Auto/Man W
Mfr # OSW-P-0801-120-W
Zoro # G1226655
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.0 Inches
- Width 3.25 Inches
- Wattage 600W
- Amperage Rating 5A
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greengate
- MFR # OSW-P-0801-120-W
- Zoro # G1226655
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Height | 5.0 Inches |
Width | 3.25 Inches |
Length | 2.75 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Wattage | 600W |
Amperage Rating | 5A |
Mounting | Wall Mount |
Voltage Rating | 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (BP/NON-15)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- GREENGATE Slide Dimmer 0-10V, All-Load-Black (WBSD-010SLD-BK)
- GREENGATE Ceiling Dt W/Bas 2000 Sq Ft (OAC-DT-2000-R)
- GREENGATE Pir Wall Switch 120V Auto/Man V (OSW-P-0801-120-V)
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- PECO Occupancy Sensor, Circular Motion Sensor, White, - (SA200-001)
- Greengate Occupancy Sensors